2 in. Rubber Roof Flashing
No-Calk® 2 in. Rubber Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1440Product Details
Product Details
- Use as a protective water shield (slides down over pipe)
- No caulking needed
- Do not use petroleum based products on rubber collars
- Non-fading collar material
- Rated 180°F continuous heat and Approved for type B installations
- Not for hot-mopped or built-up roofs
- For warranty product details, refer to the Oatey® limited warranty document
Documents
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- Heat Rating:
- 180 °F
- Package Quantity:
- Card of 6
- Pipe Diameter:
- 2 in
- Roof Flashing Material:
- Rubber
- UPC:
- 038753142067