3 - 4 in. Galvanized Base Flashing
No-Calk® 3 - 4 in. Galvanized Base Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless, waterproof and impervious to odors and gasses
- For setting any floor type closet bowl
- Polyethylene sleeve extends discharge opening for a more positive seal assuring proper bowl alignment
- Will not dry out, harden or deteriorate
Documents
Specifications
- Collection:
- No-Calk®
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Pipe Diameter:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Thermoplastic
- Roof Flashing Size:
- 16 in x 12 in
- Size:
- 12 in x 16 in
- UPC:
- 038753119205