This product requires certification to purchase.

3 in. Aluminum Roof Flashing 18 x 18 in. Base

Oatey®

No-Calk® 3 in. Aluminum Roof Flashing 18 x 18 in. Base

  • Fast #
  • Part #O12852
  • Item #100582
  • Manufacturer Part #12852
4.5 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 3 in. Aluminum Roof Flashing 18 x 18 in. Base

  • Fast #
  • Part #O12852
  • Item #100582
  • Manufacturer Part #12852
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aluminum code base flashing
  • Rustproof stamped aluminum allows for easy shaping of flashing
  • Approved for Type B installations
  • Metal base for pitch from 0 40° or up to 10/12 roof
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar
  • Requires Certification

Specifications

Collection:
No-Calk®
Height:
1-1/4 in
Pipe Diameter:
3 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
18 in
Size:
18 in x 18 in
UPC:
038753128528