This product requires certification to purchase.

3 in. Galvanized Roof Flashing 18 x 18 in. Base

Oatey®

No-Calk® 3 in. Galvanized Roof Flashing 18 x 18 in. Base

  • Fast #
  • Part #O11947
  • Item #94721
  • Manufacturer Part #11947
5 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 3 in. Galvanized Roof Flashing 18 x 18 in. Base

  • Fast #
  • Part #O11947
  • Item #94721
  • Manufacturer Part #11947
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Slides over pipe - for pitch to 40°
  • Non-fading sealing collar
  • Approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use petroleum based products on collars
  • Requires Certification

Specifications

Collection:
No-Calk®
Color:
White
Height:
2
Pipe Diameter:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
18 in
Size:
18 in x 18 in
UPC:
038753119472