This product requires certification to purchase.

3 in. Rain Collar Roof Flashing

Oatey®

No-Calk® 3 in. Rain Collar Roof Flashing

  • Fast #
  • Part #O14193
  • Item #928309
  • Manufacturer Part #14193
5 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 3 in. Rain Collar Roof Flashing

  • Fast #
  • Part #O14193
  • Item #928309
  • Manufacturer Part #14193
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-fading collar material
  • Do not use petroleum based products on rubber collars
  • Use as a protective water shield (slides over existing flashing
  • Requires Certification

Specifications

Collection:
No-Calk®
Color:
Black
Height:
1-1/2
Pipe Diameter:
3
Roof Flashing Material:
Rubber
Roof Flashing Size:
2 in
Size:
3 in
UPC:
038753141930