4 in. Galvanized Roof Flashing 18 x 18 in. Base
No-Calk® 4 in. Galvanized Roof Flashing 18 x 18 in. Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Slides over pipe - for pitch to 40°
- Rustproof, stamped galvanized
- Non-fading sealing collar
- Approved for Type B installations
- Rated 180° F continuous heat
Specifications
- Collection:
- No-Calk®
- Color:
- White
- Height:
- 2
- Pipe Diameter:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 18 in
- Size:
- 18 in x 18 in
- UPC:
- 038753119502