4 in. Rubber Roof Flashing
No-Calk® 4 in. Rubber Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No-Calk®
- For use as a protective water shield
- No caulking needed
- Non-fading collar material
- Use with non petroleum based products
Documents
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- GSA Approved:
- No
- Heat Rating:
- 180 °F
- IAPMO Listed:
- No
- Pipe Diameter:
- 4 in
- Roof Flashing Material:
- Rubber
- UPC:
- 038753141374