Off-Set Shower Drain with Strainer in Stainless Steel
Off-Set Shower Drain with Strainer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal Snap-Tite™ strainer included
- Drain body is sealed to shower base with rubber gasket and fiber slip washer
Documents
Specifications
- Adjustable:
- No
- Application:
- Drain
- Color Finish Name:
- Stainless Steel
- Depth:
- 3-1/2 in
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 2 in.
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Size:
- 2 in
- Weight:
- 0.8 lb
- Width:
- 3-1/4 in