32 oz. Medium Set Gray PVC Pipe Cement
Plasti-Weld™ 403 Series 32 oz. Medium Set Gray PVC Pipe Cement
Product Details
Product Details
- Plasti-Weld 403 Series medium Gray PVC solvent cement is recommended for solvent welding all schedules and classes of PVC pipe and fittings up to 6 in. with interference fit
- This product is compliant with California South Coast Air Quality Management District (SCAQMD) Rule 1168 and Ozone Transport Commission (OTC) regulations for volatile organic compound emission levels
- Meets ASTM Standard D 2564
- This product is not for use in a system using or being tested by compressed air or gases
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Collection:
- Plasti-Weld™ 403 Series
- Color:
- Grey
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 32 oz
- UPC:
- 038753039336