PVC Strainer in Brass
PVC Strainer in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 252Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Drain Component Type:
- Strainer
- Drain Type:
- General Purpose Drain
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Shape:
- Round
- Strainer Size:
- 5
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038753720371