1/4-Turn Copper Washing Machine Outlet Box, Display Box
Quadtro® 1/4-Turn Copper Washing Machine Outlet Box, Display Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Quadtro® residential and commercial washing machine outlet box
- 2 in drain opening fits PVC or ABS Sch. 40 DWV pipe
- Easy-to-remove, tool-free 1/4-turn knockout
- Snap-on faceplate frame accommodates up to 1 in drywall
- Box made of high impact polystyrene stands up to the roughest job site abuse
- Connects to copper supply line with sweat connection
- 4 support brackets included for easy top or bottom valve mounting
- Two proprietary lock and load 1/4-turn valves enable left, right or center positioning of the drain pipe
- Four openings accommodate: A hot water PEX-compatible valve, a cold water PEX-compatible valve, PVC or ABS Sch. 40 drain pipe for connection to your DWV system, and the option for top-down supply line installation
- Box Dimensions: 9.43 in W x 9.61 in H x 3.73 in D; Box Opening Dimensions: 8-3/4 in W x 7.26 in H
Specifications
- Box Material:
- High Impact Polystyrene
- Collection:
- Quadtro®
- Depth:
- 11-3/4
- Drain Opening:
- 2
- Fire Rated:
- No
- Height:
- 4-1/4
- Length:
- 11-3/4
- NSF Certified:
- No
- Overall Box Size:
- 3-5/8 in x 8-3/4 in x 7-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753385297
- Water Hammer Arrestor Included:
- No
- Width:
- 10-1/4