This product requires certification to purchase.

1/4-Turn CPVC Washing Machine Outlet Box

Oatey®

Quadtro® 1/4-Turn CPVC Washing Machine Outlet Box

  • Fast #
  • Part #O38531
  • Item #1894586
  • Manufacturer Part #38531
5 out of 5 Customer Rating
Brand image
Oatey®

Quadtro® 1/4-Turn CPVC Washing Machine Outlet Box

  • Fast #
  • Part #O38531
  • Item #1894586
  • Manufacturer Part #38531
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy to remove 1/4 turn knockout
  • Valves available in no hammer or hammer options
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H
  • Requires Certification

Documents


Specifications

Box Material:
Plastic
Collection:
Quadtro®
Depth:
3-5/8 in
Drain Opening:
2 in
Fire Rated:
No
Height:
7-1/2 in
Overall Box Size:
9-43/100 in x 9-61/100 in x 3-73/100 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
UPC:
038753385310
Water Hammer Arrestor Included:
No
Width:
8-3/4 in