This product requires certification to purchase.

1/4-Turn Push Connect Washing Machine Outlet Box with Hammer Arrestor

Oatey®

Quadtro® 1/4-Turn Push Connect Washing Machine Outlet Box with Hammer Arrestor

  • Fast #
  • Part #O38311
  • Item #7236196
  • Manufacturer Part #38311
4.1 out of 5 Customer Rating
Brand image
Oatey®

Quadtro® 1/4-Turn Push Connect Washing Machine Outlet Box with Hammer Arrestor

  • Fast #
  • Part #O38311
  • Item #7236196
  • Manufacturer Part #38311
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quadtro® residential and commercial washing machine outlet box
  • 2 in drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy-to-remove, tool-free 1/4-turn knockout
  • Snap-on faceplate frame accommodates up to 1 in drywall
  • Box made of high impact polystyrene stands up to the roughest job site abuse
  • Connects to all supply line pipe types with push connection
  • 4 support brackets included for easy top or bottom valve mounting
  • Two proprietary lock and load 1/4-turn valves enable left, right or center positioning of the drain pipe
  • Four openings accommodate: A hot water PEX-compatible valve, a cold water PEX-compatible valve, PVC or ABS Sch. 40 drain pipe for connection to your DWV system, and the option for top-down supply line installation
  • Box Dimensions: 9.43 in W x 9.61 in H x 3.73 in D; Box Opening Dimensions: 8-3/4 in W x 7.26 in H
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
4 in
Length
11 in
Width
12-1/2 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
Plastic
Collection
Quadtro®
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type
Push Connect
Supply Box Type
Washing Machine
Warranty & Product Information
Fire Rated
No
Type
O38311
UPC
038753383118