Single Lever CPVC Washing Machine Outlet Boxes, Standard Pack
Quadtro® Single Lever CPVC Washing Machine Outlet Boxes, Standard Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented, versatile design allows for right, left, or center drain and bottom or top mount valves
- InLock and load-in valve mounting system for quick and easy positioning
- Unique, easily installed and removed test cap that does not fall into drain
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Quadtro®
- Depth:
- 3-5/8 in
- Fire Rated:
- No
- Height:
- 7-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 9-43/100 in x 9-61/100 in x 3-73/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UPC:
- 038753385464
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8-3/4 in