Single Lever F1960 PEX Washing Machine Outlet Boxes, Standard Pack
Quadtro® Single Lever F1960 PEX Washing Machine Outlet Boxes, Standard Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
- Easy to remove 1/4 turn knockout
- Valves available in no hammer and hammer options
- Single lever valve
- Snap-on Faceplate Frame accommodates up to 1" drywall
- Box made of high impact polystyrene
- Top or Bottom Valve Mount
- 4 support brackets included for mounting
- Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
- Faceplate Dimensions: 11-3/4"W x 10-1/8"H
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- Quadtro®
- Depth:
- 3-5/8 in
- Fire Rated:
- No
- Height:
- 7-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 9-43/100 in x 9-61/100 in x 3-73/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UPC:
- 038753385488
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8-3/4 in