1/4-Turn Viega PEX Press Washing Machine Outlet Box
Quadtro® 1/4-Turn Viega PEX Press Washing Machine Outlet Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Quadtro® Viega Pex Press Washing Machine Outlet Boxes are available for commercial and residential applications that require supply valves and waste drain recessed into the wall.
- Easy to remove knockout, Patent Pending Hammer Valves
- Snap-on Faceplate Frame accommodates up to 1" drywall
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- Quadtro®
- Connection Size:
- 1/2
- Fire Rated:
- No
- NSF Certified:
- No
- Overall Box Size:
- 9-43/100 in x 9-61/100 in x 3-73/100 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753383309
- Water Hammer Arrestor Included:
- No