This product requires certification to purchase.

1/4-Turn Viega PEX Press Washing Machine Outlet Boxes with Hammer Arrestors, Standard Pack

Oatey®

Quadtro® 1/4-Turn Viega PEX Press Washing Machine Outlet Boxes with Hammer Arrestors, Standard Pack

  • Fast #
  • Part #O38331
  • Item #7053373
  • Manufacturer Part #38331
4.5 out of 5 Customer Rating
Brand image
Oatey®

Quadtro® 1/4-Turn Viega PEX Press Washing Machine Outlet Boxes with Hammer Arrestors, Standard Pack

  • Fast #
  • Part #O38331
  • Item #7053373
  • Manufacturer Part #38331
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey® Quadtro® Viega Pex Press Washing Machine Outlet Boxes are available for commercial and residential applications that require supply valves and waste drain recessed into the wall.
  • Easy to remove knockout, Patent Pending Hammer Valves
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Requires Certification

Specifications

Box Material:
Plastic
Collection:
Quadtro®
Connection Size:
1/2
Fire Rated:
No
Overall Box Size:
9-43/100 in x 9-61/100 in x 3-73/100 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Standard
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
038753383316
Water Hammer Arrestor Included:
Yes