Quarter-Turn Brass Ball Plastic Outlet Box with Connector
This product has been replaced by
Manufacturer Part #38102
Quarter-Turn Brass Ball Plastic Outlet Box with Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 4 support brackets
- Easy drain knockout
- Top mount knockouts
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Depth:
- 3-5/8 in
- Height:
- 7-1/2 in
- Length:
- 17-1/2 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038753389370
- Width:
- 10-1/8 in