Quarter-Turn Solvent Weld Ice Maker Supply Box in White
Quarter-Turn Solvent Weld Ice Maker Supply Box in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides quick, safe water supply and shutoff for refrigerator ice maker and water dispenser
- Features 2 support brackets
Specifications
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 6 in
- Length:
- 3-3/8 in
- NSF Certified:
- No
- Overall Box Size:
- 3-3/8 in x 6 in x 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753391656
- Water Hammer Arrestor Included:
- No