Quiet Pipes® 1/2 in. CPVC Female AA Hammer Arrestor
Quiet Pipes® 1/2 in. CPVC Female AA Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 6480Product Details
Product Details
- Water hammer arrestor with shock-absorbing chamber
- Helps reduce water line noise from loud hammering valves
- 1/2 in. CPVC female connection
- May be installed on a hot or cold water valve in any direction
- Shock-absorbing chamber reduces the banging noise from water line vibrations
- Protects plumbing appliances and fixtures from the effects of water hammer and helps extend the life of your valves
- Can be installed horizontally, vertically and in any position in between
- Approved for installation without the need of an access panel
- Copper construction
- Quiet Pipes feature a simple piston design that delivers superior quality and ensures longer life
Documents
Specifications
- ASSE Standards:
- ASSE1010-2004
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 60 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Type:
- O34458
- UPC:
- 038753344584