1/2 in. NBR and Polypropylene F1807 Water Hammer Arrestor
Quiet Pipes® 1/2 in. NBR and Polypropylene F1807 Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 6480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Try Oatey Quiet Pipes® Hammer Arrestors to help
Documents
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- Application:
- Residential
- End Connection 1:
- F1807
- End Connections:
- F1807
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Material:
- Copper, Plastic, Rubber
- Material Type:
- NBR, Polypropylene
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753344614