3/4 in. Copper Female x Male Water Hammer Arrestor
Quiet Pipes® 3/4 in. Copper Female x Male Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quiet pipes shock absorber washing machine
- Installs easily to your washing machine supply valve and connects to your washing machine hose (valve and hose sold separately)
- Installation does not require cutting your drywall
Documents
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- Application:
- Washing Machines
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 038753386003