This product requires certification to purchase.

Quiet Pipes® Hammer Arrestors Size AA

Oatey®

Quiet Pipes® Hammer Arrestors Size AA

  • Fast #
  • Part #O34459
  • Item #7795563
  • Manufacturer Part #34459
3.9 out of 5 Customer Rating
Brand image
Oatey®

Quiet Pipes® Hammer Arrestors Size AA

  • Fast #
  • Part #O34459
  • Item #7795563
  • Manufacturer Part #34459
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 6480
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Water hammer arrestor with shock-absorbing chamber
  • Helps reduce water line noise from loud hammering valves
  • 1/2 in CPVC male connection
  • May be installed on a hot or cold water valve in any direction
  • Shock-absorbing chamber reduces the banging noise from water line vibrations
  • Protects plumbing appliances and fixtures from the effects of water hammer and helps extend the life of your valves
  • Can be installed horizontally, vertically and in any position in between
  • Approved for installation without the need of an access panel
  • Copper construction
  • Quiet Pipes feature a simple piston design that delivers superior quality and ensures longer life
  • Requires Certification

Specifications

ANSI:
ANSI 1010-2004
ASSE Standards:
ASSE 1010-2004
Application:
Dishwashers, Washing Machines, Valves
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Copper
Pressure - Maximum:
60 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Type:
O34459
UPC:
038753344591