This product requires certification to purchase.

Rubber Caulking Gasket for Oatey 140 Series 1-1/2 in. Copper DWV Drain Pipe

Oatey®

Rubber Caulking Gasket for Oatey 140 Series 1-1/2 in. Copper DWV Drain Pipe

  • Fast #
  • Part #O42159
  • Item #928501
  • Manufacturer Part #42159
4.4 out of 5 Customer Rating
Brand image
Oatey®

Rubber Caulking Gasket for Oatey 140 Series 1-1/2 in. Copper DWV Drain Pipe

  • Fast #
  • Part #O42159
  • Item #928501
  • Manufacturer Part #42159
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2880
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey® Brass and Plastic No-Calk Shower Drains provide easy installation by sealing the drain body to a pre-formed shower stall base with fiber and rubber washers.
  • Ideal for slab construction
  • Available with 425" Stainless Steel or UltraShine PVD Polished Brass Snap-Tite Strainer
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
1-1/2
Drain Component Type:
Drain Gasket
Drain Type:
Shower Drain
IAPMO Listed:
No
Material:
Rubber
UPC:
038753421599