4 in. Aluminum Roof Flashing

You last purchased this on
 
Oatey®

Self-Seal® 4 in. Aluminum Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Self-Seal® 4 in. Aluminum Roof Flashing

  • Fast #
  • Part #O12865
  • Item #127563
  • Manufacturer Part #12865
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rustproof stamped aluminum allows for easy shaping of flashing
  • Rated 180° F continuous heat and approved for Type B installations
  • Aluminum code base flashing
  • Do not use petroleum based products or paint on flashing collar. Not for hot-mopped or built-up roofs
  • 18" X 18"
  • Self-sealing collar slides over pipe and requires no caulking
  • Metal base for pitch from 0 40° or up to 10/12 roof
  • Requires Certification

Documents


Specifications

Collection:
Self-Seal®
Color Finish Name:
Unfinished
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Aluminum
Origin:
Domestic
Pipe Diameter:
4 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
18 in
Type:
O12865