This product requires certification to purchase.

1/2 - 5/8 in. Toilet Flange Extender Kit

Oatey®

Set-Rite® 1/2 - 5/8 in. Toilet Flange Extender Kit

  • Fast #
  • Part #O43403
  • Item #7304881
  • Manufacturer Part #43403
4.8 out of 5 Customer Rating
Brand image
Oatey®

Set-Rite® 1/2 - 5/8 in. Toilet Flange Extender Kit

  • Fast #
  • Part #O43403
  • Item #7304881
  • Manufacturer Part #43403
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extension kit provides the user the ability to easily extend the flange surface above the finished floor for optimum sealing with a standard wax ring
  • Corrects an improper flange height from 1/2" - 5/8" during repair and remodels
  • Use on existing PVC, ABS, Cast iron and stainless steel ringed flanges
  • Spacers can be combined to meet the desired height
  • Foam rubber gasket seals the spacers to the new flange
  • 6 recessed screw holes to secure the flange to the floor
  • Includes six 2.5 in self tapping screws
  • UPC listed solution
  • Requires Certification

Specifications

Application:
Flanges
CARB OTC LEED Compliant:
No
Collection:
Set-Rite®
Fits Pipe Size:
1/2 in - 5/8 in
Height:
3-6/7
IAPMO Listed:
Yes
Size:
1/2 in x 5/8 in
UPC:
038753434032
Width:
7-1/4