1/4 - 1 in. Toilet Flange Extender Kit
Set-Rite® 1/4 - 1 in. Toilet Flange Extender Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrects an improper flange height from 1/4" - 1" during repair and remodels
- Use on existing PVC, ABS, Cast iron and stainless steel ringed flanges
- Extension kit provides the user the ability to easily extend the flange surface above the finished floor for optimum sealing with a standard wax ring
- UPC listed solution
- 6 recessed screw holes to secure the flange to the floor
- Includes six 2.5 in self tapping screws
- Foam rubber gasket seals the spacers to the new flange
- Spacers can be combined to meet the desired height
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Set-Rite®
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 1/4 in - 1 in
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1/8 in x 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Origin:
- Domestic
- Test Cap Included:
- No