This product requires certification to purchase.

1/4 in. Toilet Flange Spacer

Oatey®

Set-Rite® 1/4 in. Toilet Flange Spacer

  • Fast #
  • Part #O43412
  • Item #7304875
  • Manufacturer Part #43412
4.1 out of 5 Customer Rating
Brand image
Oatey®

Set-Rite® 1/4 in. Toilet Flange Spacer

  • Fast #
  • Part #O43412
  • Item #7304875
  • Manufacturer Part #43412
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 3600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Set-Rite® toilet flange spacer can correct flange elevations
  • With additional Set-Rite® spacers a maximum of 2-1/4" in elevation can be achieved
  • For use with existing PVC, ABS, stainless steel, or metal flange rings - as well as cast iron closet flanges
  • Water-tight and air-tight flange extensions eliminate leak paths
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Set-Rite®
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
IAPMO Listed:
Yes
UPC:
038753434124