1/8 in. Toilet Flange Spacer
Set-Rite® 1/8 in. Toilet Flange Spacer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set-Rite® toilet flange spacer can correct flange elevations
- With additional Set-Rite® spacers a maximum of2-1/4" in elevation can be achieved
- For use with existing PVC, ABS, stainless steel, or metal flange rings - as well as cast iron closet flanges
- Water-tight and air-tight flange extensions eliminate leak paths
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Set-Rite®
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- IAPMO Listed:
- Yes
- UPC:
- 038753434131