3/4 - 7/8 in. Toilet Flange Extender Kit
Set-Rite® 3/4 - 7/8 in. Toilet Flange Extender Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set-Rite® toilet flange extension kit can correct flange elevations ranging from 3/4" to 7/8"
- With additional Set-Rite® spacers a maximum of2-1/4" in elevation can be achieved
- For use with existing PVC, ABS, stainless steel, or metal flange rings - as well as cast iron closet flanges
- Water-tight and air-tight flange extensions eliminate leak paths
Specifications
- Application:
- Flanges
- CARB OTC LEED Compliant:
- No
- Collection:
- Set-Rite®
- Fits Pipe Size:
- 3/4 in - 7/8 in
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Size:
- 3/4 in x 7/8 in
- UPC:
- 038753434025
- Width:
- 8 in