Plastic Toilet Flange Extender Only
Set-Rite® Plastic Toilet Flange Extender Only
Product Details
Product Details
- Flange extender provides the user the ability to easily extend the flange surface above the finished floor for optimum sealing with a standard wax ring
- Constructed of durable polypropylene
- Corrects an improper flange height 5/8" during repair and remodels
- Use on existing PVC, ABS, Cast iron and stainless steel ringed flanges
- Fits inside existing flange
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Application:
- Flanges
- CARB OTC LEED Compliant:
- No
- Collection:
- Set-Rite®
- Height:
- 3-1/4
- IAPMO Listed:
- Yes
- Material:
- Plastic
- UPC:
- 038753434056
- Width:
- 8