3 - 6 in. Vertical Flashing
Sideflash™ 3 - 6 in. Vertical Flashing
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed with a tear out collar to accommodate pipe size use from 3" to 6"
- Used in commercial or residential applications where a water-tight seal of piping penetrations through outside walls is required
- Features a hard plastic panel with an elastomeric collar that seals around the pipe
- Won't fade, crack or rust
- Rated to 180°F
- Orange color for easy identification
- Faster, less expensive and longer lasting than caulking or foam
- Prevents moisture from intruding to limit mold growth
- Seals against air penetration to reduce energy costs
- Prevents bugs and vermin from entering the home
Specifications
- Collection:
- Sideflash™
- Color:
- Black
- Height:
- 1/4 in
- Pipe Diameter:
- 6 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Size:
- 12-1/2 in
- Size:
- 6 in
- UPC:
- 038753128061