Plastic Snap-In Strainer in White
Snap Tite Plastic Snap-In Strainer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4032-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in a variety of popular finishes
- Will coordinate with most popular faucet finishes to complement any glamour bathroom suite
Documents
Specifications
- Collection:
- Snap Tite
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Strainer
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 4-1/4 in
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038753421360
- Width:
- 4 in