This product requires certification to purchase.

Specialty Brush

Oatey®

Specialty Brush

  • Fast #
  • Part #O31410
  • Item #207518
  • Manufacturer Part #31410
5 out of 5 Customer Rating
Brand image
Oatey®

Specialty Brush

  • Fast #
  • Part #O31410
  • Item #207518
  • Manufacturer Part #31410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For cleaning threads on hard metal pipes and softer metal pipes
  • Easy-to-grip plastic handle
  • Stainless steel brush for use on hard metals
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Depth:
8 in
Height:
1/4 in
Material:
Stainless Steel, Brass
Product Type:
Cleaning Brush
UPC:
038753314105
Width:
2-3/4 in