This product requires certification to purchase.

Square Closet Base Plate in White

Oatey®

Square Closet Base Plate in White

  • Fast #
  • Part #O31258
  • Item #1292536
  • Manufacturer Part #31258
4.5 out of 5 Customer Rating
Brand image
Oatey®

Square Closet Base Plate in White

  • Fast #
  • Part #O31258
  • Item #1292536
  • Manufacturer Part #31258
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cover damaged and missing tile when replacing toilet
  • Manufactured from high impact ABS
  • Aligning pegs make stacking easy
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Name:
White
Length:
18-3/4
Material:
Plastic
Material Type:
High Impact Polystyrene
UPC:
038753312583
WaterSense Labeled:
No
Width:
11