This product requires certification to purchase.

Stainless Steel Snap-In Strainer in Brushed Nickel

Oatey®

Stainless Steel Snap-In Strainer in Brushed Nickel

  • Fast #
  • Part #O42337
  • Item #7754473
  • Manufacturer Part #42337
4.4 out of 5 Customer Rating
Brand image
Oatey®

Stainless Steel Snap-In Strainer in Brushed Nickel

  • Fast #
  • Part #O42337
  • Item #7754473
  • Manufacturer Part #42337
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 2736
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe
  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze they include a beauty tile ring that protects grout
  • Drains are available in gray PVC and ABS
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
Barrel Thread:
2 in NPSM
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Strainer
Drain Type:
Shower Drain
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Shape:
Square
Strainer Style:
Snap-In
UPC:
038753423371
Width:
4-27/50 in