*CVR* 3/4 S/O PIPE CLMP
Stand-Off™ *CVR* 3/4 S/O PIPE CLMP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500 Pallet: 45000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Stand-Off™ Half Clamps with Nails provide fast and easy installation for all types of copper tube size (CTS) piping.
Specifications
- Application:
- Support
- Collection:
- Stand-Off™
- Depth:
- 2-1/2
- Fits Pipe Size:
- 3/4 in
- Height:
- 1/2
- Material:
- High Impact Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 160
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Type:
- O34287
- UPC:
- 038753342870
- Weight:
- 0.01
- Width:
- 1-1/2