This product requires certification to purchase.

Supply Box in White

Oatey®

Supply Box in White

  • Fast #
  • Part #O38577
  • Item #3535016
  • Manufacturer Part #38577
5 out of 5 Customer Rating
Brand image
Oatey®

Supply Box in White

  • Fast #
  • Part #O38577
  • Item #3535016
  • Manufacturer Part #38577
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 8400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy to remove knockout, patent pending hammer valves
  • Snap-on faceplate frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or bottom valve mount
  • 4 support brackets included for mounting
  • Box dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate dimensions: -1-3/4"W x 10-1/8"H
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1010
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Supply Box Connection Type:
Standard
UPC:
038753385778