This product requires certification to purchase.

1-1/2 in. 20 dfu PVC Air Vent in White

Oatey®

Sure-Vent® 1-1/2 in. 20 dfu PVC Air Vent in White

  • Fast #
  • Part #O39005
  • Item #2141377
  • Manufacturer Part #39005
4.2 out of 5 Customer Rating
Brand image
Oatey®

Sure-Vent® 1-1/2 in. 20 dfu PVC Air Vent in White

  • Fast #
  • Part #O39005
  • Item #2141377
  • Manufacturer Part #39005
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use as a secondary vent
  • PVC Schedule 40 Adapter
  • One size approved to handle up to 2" vent pipe
  • Sweet Spot™ technology opens valve at -0.01 psi and seals at 0 psi and above
  • Screening on air inlets to guard the seal
  • Protective sleeve provides grip for installation and keeps valve free from debris
  • 100% functionally tested at ¼" H2O and 30" H2O ensuring trouble free performance
  • Complies to ASSE Standard 1050 and 1051
  • International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved
  • Opens/closes as needed by building's plumbing system
  • Requires Certification

Specifications

ANSI:
ANSI 1051
ASSE Standards:
ASSE 1050, ASSE 1051
ASTM:
ASTM D-2665
Collection:
Sure-Vent®
Color Finish Category:
Whites
Color Finish Name:
White
DFU:
20
Fits Pipe Size:
1-1/2 in
Height:
3-4/5
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
UPC:
038753390055