1-1/2 in. Air Admittance Valve with Adapter
Sure-Vent® 1-1/2 in. Air Admittance Valve with Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use as a secondary vent
- Use as an alternative to a secondary vent in a DWV system
- Vents up to 20 DFU Branch or 8 DFU Stack
- Sweet Spot™ technology opens valve at -0.01 psi and seals at 0 psi and above
- Screening on air inlets to guard the seal
- Protective sleeve provides grip for installation and keeps valve free from debris
- 100% functionally tested at 1/4" H2O and 30" H2O ensuring trouble free performance
- Complies to ASSE Standard 1050 and 1051
- International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved
Documents
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051
- Collection:
- Sure-Vent®
- Color Finish Name:
- White
- DFU:
- 20 dfu
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- UPC:
- 038753392257