6 x 9 in. Plastic Access Panel
Sure-Vent® 6 x 9 in. Plastic Access Panel
Product Details
Product Details
- Meets code requirements for recessing an air admittance valve in a wall
Documents
Specifications
- Application:
- Vent
- Collection:
- Sure-Vent®
- Color Finish Name:
- White
- Material:
- Plastic
- Origin:
- Domestic
- Size:
- 6 in x 9 in
- UPC:
- 038753342474
- Width:
- 9