This product requires certification to purchase.

1/4-Turn Brass Hammer Ball Valves F1807 PEX Top Mount Supply Box, Contractor Pack

Oatey®

The Eliminator® 1/4-Turn Brass Hammer Ball Valves F1807 PEX Top Mount Supply Box, Contractor Pack

  • Fast #
  • Part #O38657
  • Item #2246889
  • Manufacturer Part #38657
3.6 out of 5 Customer Rating
Brand image
Oatey®

The Eliminator® 1/4-Turn Brass Hammer Ball Valves F1807 PEX Top Mount Supply Box, Contractor Pack

  • Fast #
  • Part #O38657
  • Item #2246889
  • Manufacturer Part #38657
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • High impact polystyrene
  • Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
  • Faceplate Dimensions: 12-3/4"W x 8-3/4"H
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Eliminator® residential and commercial washing machine outlet box
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010
Box Material:
Plastic
Collection:
The Eliminator®
Depth:
8 in
Height:
3-3/4 in
Length:
6-1/4 in
Overall Box Size:
6-1/4 in x 10-1/2 in x 3-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
UPC:
038753386577
Water Hammer Arrestor Included:
Yes
Width:
10-1/2 in