Single Lever Brass Ball Valve F1807 PEX Washing Machine Supply Box
The Eliminator® Single Lever Brass Ball Valve F1807 PEX Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Without hammer
- Includes 4 support brackets
- Single lever brass ball valve
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Engineered clamping system to support discharge lines
- Install in up to 24" stud bay
- Top mount knock outs
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1807
- Box Material:
- Plastic
- Collection:
- The Eliminator®
- Depth:
- 3-3/4 in
- Height:
- 6-1/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- UL Listed:
- No
- UPC:
- 038753386355
- Width:
- 10-1/2 in