Copper Connection Washing Machine Supply Box

Oatey®

The Eliminator® Copper Connection Washing Machine Supply Box

Brand image
Oatey®

The Eliminator® Copper Connection Washing Machine Supply Box

  • Part #O38630
  • Item #1393883
  • Manufacturer Part #38630
5 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 12 PT: 120
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Engineered clamping system to support discharge lines
  • 4 support brackets
  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Faceplate Dimensions: 12-3/4"W x 8-3/4"H
  • High impact polystyrene
  • Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
  • Top mount knock outs
  • Install in up to 24" stud bay
  • For warranty product details, refer to the Oatey Limited Warranty document

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Collection:
The Eliminator®
Color Finish Name:
White
Depth:
6-3/4 in
End Connection 1:
Sweat
End Connections:
Sweat
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Height:
3-3/4 in
Material:
Plastic
Material Type:
High Impact Polystyrene
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
10-1/2 in x 6-1/4 in x 3-3/4 in
Supply Box Connection Type:
Copper
Supply Box Type:
Washing Machine
Type:
O38630
Water Hammer Arrestor Included:
No
Width:
10-1/2 in