1/4-Turn Brass Ball Valves F1960 PEX Washing Machine Supply Box, Contractor Pack
The Eliminator® 1/4-Turn Brass Ball Valves F1960 PEX Washing Machine Supply Box, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 120-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Without hammer
- Includes 4 support brackets
- Brass ball valve with 1/4 turn
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Engineered clamping system to support discharge lines
- Install in up to 24" stud bay
- Top mount knock outs
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- The Eliminator®
- Depth:
- 3-3/4
- Height:
- 8-3/4
- Overall Box Size:
- 10-1/2 in x 6-1/4 in x 3-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UPC:
- 038753386447
- Width:
- 12-3/4