3 - 4 in. Push On Plastic Nickel Bronze Floor Drain
True Set™ 3 - 4 in. Push On Plastic Nickel Bronze Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready for use right out of the box
- Level installation to the finished floor every time
- Concrete tight protection
- Interchangeable drain and cleanout
- For use with 2", 3" and 4" pipe
Specifications
- ASME:
- ASME A112.6.3, ASME A112.21.1
- ASTM:
- ASTM D-2665, ASTM D-2661
- Adjustable:
- Yes
- Collection:
- True Set™
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in - 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 038753902012