4 oz. Fast Set Blue PVC Pipe Cement, California Compliant
Turf-Tite™ 2400 Series 4 oz. Fast Set Blue PVC Pipe Cement, California Compliant
Product Details
Product Details
- Recommended for potable water, pressure pipe and DWV applications
- Formulated for wet conditions and/or quick pressurization and fast installation
- For use on use on all schedules and classes of flexible and rigid PVC pipe and fittings up to 6 in. diameter with interference fit
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- No primer needed where local code permits
- All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Meets ASTM standard D-2564
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey® limited warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Collection:
- Turf-Tite™ 2400 Series
- Color:
- Blue
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 4 oz
- UPC:
- 038753038223