16 oz. All-Weather Fast Set Clear PVC Pipe Cement
Uni-Weld® Polar-Weld™ 16 oz. All-Weather Fast Set Clear PVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for potable water, pressure pipe and DWV applications
- Formulated for fast initial set-up at temperatures down to -15°F to 110°F /-26°C to 43°C
- For use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- No primer needed where local code permits
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM Standard D2564
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ASTM:
- ASTM D-2564
- Collection:
- Uni-Weld® Polar-Weld™
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 16 oz
- UPC:
- 083675026469