1/4-Turn Single Lever Unassembled Viega PEX Press Washing Machine Supply Box
Quadtro® 1/4-Turn Single Lever Unassembled Viega PEX Press Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Quadtro® Washing Machine Outlet Boxes are available for commercial and residential applications that require supply valves and waste drain recessed into the wall.
- Easy to remove 1/4 turn knockout
- Valves available in no hammer or hammer options
Documents
Specifications
- Collection:
- Quadtro®
- Depth:
- 11-3/4
- Fire Rated:
- No
- Height:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Washing Machine
- UPC:
- 038753383507
- Water Hammer Arrestor Included:
- No
- Width:
- 10-1/2