Washing Machine Outlet Box Valve-1/4-Turn Short, Blue Nut
Washing Machine Outlet Box Valve-1/4-Turn Short, Blue Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey Washing Machine Outlet Valves, designed for use with Oatey Washing Machine Boxes, come in 1/4 turn and single lever valves.
- Valve designed to be used with a washing machine outlet box.
- Copper valve with 1/4 turn.
- Compression allows to connect various piping materials.
- No hammer.
- Handle blue in color.
Specifications
- Fire Rated:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Blue Nut
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753384337
- Water Hammer Arrestor Included:
- No